Menu Search
Channel Nuts Nut, Channel Spring; Zinc-plated Steel; 20 TPI; 1/4 in.
INDUSTRIAL SUPPLIES MISC #GN820

G-Strut® Nut, Channel Spring; Zinc-plated Steel; 20 TPI; 1/4 in.

SKU # 78404191200 Manufacturer Series: Regular Spring
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Spring Nut
Size: 1/4 in.
Threads per Inch: 20
Material: Steel
Finish: Electro-Plated Zinc

Additional Info: For 1-5/8 in. width channels.