Menu Search
Channel Nuts Channel Spring Nut, 1/4 in., 20 TPI, Steel, Electro-Plated Zinc

GLOBE STRUT #G-1032SW

Channel Spring Nut, 1/4 in., 20 TPI, Steel, Electro-Plated Zinc

SKU #66251626897
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Channel Spring Nut
Size: 1/4 in.
Threads per Inch: 20
Material: Steel
Finish: Electro-Plated Zinc

Channel Nuts: Type - Channel Spring Nut; Size - in - 1/4; Threads per Inch - 20; Material - Steel; Finish - Electro-Plated Zinc