GIBSON STAINLESS #5913

Channel Spring Nut, Regular 3/8 inch Stainless Steel

SKU: 78870392015
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Channel Spring Nut, Regular
Size: 3/8 in.
Threads per Inch: 16
Channel Depth: 1-3/8" - 1-5/8"
Material: Stainless Steel
Finish: Natural
Description
Channel Nuts: Type - Channel Spring Nut, Regular; Size - in - 3/8; Threads per Inch - 16; Channel Depth - 1-3/8" - 1-5/8"; Material - Stainless Steel; Finish - Natural; Additional Information - Nut Material: Type 316 Spring Material: Type 302
Additional Info: Nut Material: Type 316 Spring Material: Type 302