Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Channel Spring Nut, Regular 1/4 inch Stainless Steel

SKU: 78870392014
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Channel Spring Nut, Regular
Size: 1/4 in.
Threads per Inch: 20
Channel Depth: 1-3/8" - 1-5/8"
Material: Stainless Steel
Finish: Natural
Channel Nuts: Type - Channel Spring Nut, Regular; Size - in - 1/4; Threads per Inch - 20; Channel Depth - 1-3/8" - 1-5/8"; Material - Stainless Steel; Finish - Natural; Additional Information - Nut Material: Type 316 Spring Material: Type 302
Additional Info: Nut Material: Type 316 Spring Material: Type 302