Menu Search
ECN/KORNS #PBB911-3/8

Nut, Strut, Spring, Steel, 3/8 in. - 16 TPI

SKU # 78401121210 Manufacturer Series: REDH2OT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel Spring Nut, Regular
Size: 3/8 in.
Threads per Inch: 16
Channel Depth: 1-3/8" - 1-5/8"
Material: Steel
Finish: PVC

Additional Info: Material: 20 mil gray PVC coating