Menu Search
Channel Nuts Washer, Nut, Steel, Zinc-Plated, 3/8 in. - 16 TPI
EATON BUSSMANN SERIES #NW528ZN

Washer, Nut, Steel, Zinc-Plated, 3/8 in. - 16 TPI

SKU # 78205142840
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Channel Combo Nut Washer
Size: 3/8 in.
Threads per Inch: 16
Channel Depth: All
Material: Steel
Finish: Electro-Plated