Menu Search
Channel Nuts Nut, Short Spring, Standard, Zinc-Plated
EATON B-LINE SERIES #N624ZN

Nut, Short Spring, Standard, Zinc-Plated

SKU # 78101140864
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Channel Spring Nut, Short
Size: 1/4 in.
Threads per Inch: 20
Material: Zinc
Finish: Electro Plated

Channel Nuts: Type - Channel Spring Nut, Short; Size - in - 1/4; Threads per Inch - 20; Material - Zinc; Finish - Electro Plated; Additional Information - Nut Thickness: 0.15 in., Fits Channel Sizes: B62