Channel Stud Spring Nut, Regular 1/4 inch Steel

SKU: 78101141203
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Channel Stud Spring Nut, Regular
Size: 1/4 in.
Threads per Inch: 20
Channel Depth: 1-3/8" - 1-5/8"
Material: Steel
Finish: Electro-Plated
Channel Nuts: Type - Channel Stud Spring Nut, Regular; Size - in - 1/4; Threads per Inch - 20; Channel Depth - 1-3/8" - 1-5/8"; Material - Steel; Finish - Electro-Plated; Additional Information - Stud Length: 3/4"
Additional Info: Stud Length: 3/4"