EATON B-LINE SERIES #N523ZN

Channel Spring Nut, Short 5/16 inch Steel

SKU: 78101140423
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Channel Spring Nut, Short
Size: 5/16 in.
Threads per Inch: 18
Channel Depth: 13/16" - 1"
Material: Steel
Finish: Electro-Plated
Manufacturer Series: 500
Description
Channel Nuts: Type - Channel Spring Nut, Short; Size - in - 5/16; Threads per Inch - 18; Channel Depth - 13/16" - 1"; Material - Steel; Finish - Electro-Plated; Manufacturer Series - 500