Menu Search
Channel Nuts Channel Spring Nut, Regular 3/8 inch Stainless Steel

EATON B-LINE SERIES #N228SS6

Channel Spring Nut, Regular 3/8 inch Stainless Steel

SKU #78101140366
Manufacturer Series: 200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Channel Spring Nut, Regular
Size: 3/8 in.
Threads per Inch: 16
Channel Depth: 1-3/8" - 1-5/8"
Material: Stainless Steel
Finish: Natural

Additional Info: Material: Type 316