EATON B-LINE SERIES #N224WOZN

Channel Nut 1/4 inch Steel

SKU: 78101140623
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Channel Nut
Size: 1/4 in.
Threads per Inch: 20
Channel Depth: 13/16" - 3-1/4"
Material: Steel
Finish: Electro-Plated
Description
Channel Nuts: Type - Channel Nut; Size - in - 1/4; Threads per Inch - 20; Channel Depth - 13/16" - 3-1/4"; Material - Steel; Finish - Electro-Plated