Menu Search
ABB INSTALLATION PRODUCTS #NB-910-3/8

Thomas and Betts Channel Nut 3/8 inch Nonmetallic

SKU # 78599176102 Manufacturer Series: Steel City®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel Nut
Size: 3/8 in.
Material: Nonmetallic

Channel Nuts: Type - Channel Nut; Size - in - 3/8; Material - Nonmetallic; Additional Information - Material Specification: Fiberglass

Additional Info: Material Specification: Fiberglass