Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Channel Joiner, Interior inU in 90 deg Elbow

SKU: 78599178389
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Channel Joiner, Interior inU in
Configuration: 90 Deg Elbow
Number Holes: 2
Length: 2-49/64 x 2-49/64 in.
Channel Depth: 1-1/2"
Hardware: (2) Set Screws
Material: Cast Aluminum
Finish: Galv-Krom
Channel Joiners: Type - Channel Joiner, Interior inU in; Configuration - 90 deg Elbow; Number Holes - 2; Length - 2-49/64"x 2-49/64"; Channel Depth - 1-1/2"; Hardware - (2) Set Screws; Material - Cast Aluminum; Finish - Galv-Krom