Menu Search

EATON B-LINE SERIES #B635ZN

Channel Adjustable Brace

SKU: 78101157343
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fitting Type: Channel Adjustable Brace
Number of Holes: 6
Dimensions: LxH: 5-3/8 x 1-7/8 in.
Material: Steel
Finish: Electro-Plated Zinc
Description
Channel Hinged Fittings: Fitting Type - Channel Adjustable Brace; Number of Holes - 6; Dimensions - in - 5-3/8 in. L x 1-7/8 in. H; Material - Steel; Finish - Electro-Plated Zinc