Menu Search

EATON B-LINE SERIES #B634ZN

Channel Adjustable Brace 30 Deg Min

SKU: 78101157333
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fitting Type: Channel Adjustable Brace
Bend Degree: 30 Deg Min
Number of Holes: 4
Dimensions: LxH: 5-3/8 x 1-7/8 in. Base
Material: Steel
Finish: Electro-Plated
Description
Channel Hinged Fittings: Fitting Type - Channel Adjustable Brace; Bend Degree - 30 Deg Min; Number of Holes - 4; Dimensions - in - Base 5-3/8"L x 1-7/8"H; Material - Steel; Finish - Electro-Plated