Menu Search
Channel Hangers Pipe Hanger, 7-5/16 in. L, Steel, Gold Galv, Bolt-On Installation

THOMAS & BETTS #C711-3-1/2

Pipe Hanger, 7-5/16 in. L, Steel, Gold Galv, Bolt-On Installation

SKU #61601314698
Manufacturer Series: 700
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Hanger Type: Channel Channel to Pipe
Installation: Bolt-On
Dimensions: 7-5/16 in. L
Material: Steel
Finish: Gold Galvanized

Channel Hangers: Hanger Type - Channel Channel to Pipe; Installation - Bolt-On; Dimensions - 7-5/16 in. L; Material - Steel; Finish - GoldGalv; Additional Information - Trade Size: 3-1/2 in., Bolt Size: 3/8 in.; Manufacturer Series - 700

Additional Info: Trade Size: 3-1/2 in., Bolt Size: 3/8 in.