THOMAS & BETTS #M742R-3/8-(EG)

Ceiling Flange, Steel, Silver-Galvanized, Ceiling Flange Installation

SKU: 61601306201
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Hanger Type: Channel Channel to Pipe
Installation: Ceiling Flange
Material: Steel
Finish: Silver Galvanized
Manufacturer Series: 700
Description
Channel Hangers: Hanger Type - Channel Channel to Pipe; Installation - Ceiling Flange; Material - Steel; Finish - Silver-Galvanized; Additional Information - Trade Size: 3/8 in.; Manufacturer Series - 700
Additional Info: Trade Size: 3/8 in.