Menu Search

EATON B-LINE SERIES #B446-1/2ZN

Hanger, Swivel, Bolt-On, Steel, 2-3/4 in. L

SKU: 78101155423
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Hanger Type: Swivel
Installation: Bolt-On
Dimensions: 2-3/4 in. L
Material: Carbon Steel
Finish: Zinc
Description
Channel Hangers: Hanger Type - Swivel; Installation - Bolt-On; Dimensions - 2-3/4 in. L; Material - Carbon Steel; Finish - Zinc; Additional Information - Safety Factor of 3
Additional Info: Safety Factor of 3