WESANCO #W5022

Channel Tee Plate, 4 Holes, 5-3/8 in. L x 3-1/2 in. W, Electro-Galvanized

SKU: 78961992028
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fitting Type: Channel Tee Plate
Holes: 4
Length: 5-3/8 in.
Width: 3-1/2 in.
Finish: Electro-Galvanized
Manufacturer Series: 50
Description
Channel Flat Plate Fittings: Fitting Type - Channel Tee Plate; Holes - 4; Length - in - 5-3/8; Width - in - 3-1/2; Finish - Electro-Galvanized; Manufacturer Series - 50