Menu Search

UNISTRUT CORP #P1031-EG

Channel Tee Plate Electro Galvanized Steel

SKU: 78636498956
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Channel Tee Plate
Holes: 4
Length: 5-3/8 in.
Width: 3-1/2 in.
Material: Steel
Finish: Electro-Galvanized
Description
Channel Flat Plate Fittings: Fitting Type - Channel Tee Plate; Holes - 4; Length - in - 5-3/8; Width - in - 3-1/2; Material - Steel; Finish - Electro Galvanized; Additional Information - Material Thickness: 1/4 in., Channel Width: 1-5/8 in., Hole Diameter: 9/16 in., Hole Spacing (From End): 13/16 in., Hole Spacing (On Center): 1-7/8 in.
Additional Info: Material Thickness: 1/4 in., Channel Width: 1-5/8 in., Hole Diameter: 9/16 in., Hole Spacing (From End): 13/16 in., Hole Spacing (On Center): 1-7/8 in.