THOMAS & BETTS #AB219EG

Corner Plate, 3 Holes, 3-1/2 in. L x 3-1/2 in. W, Steel, Electro-Galvanized

SKU: 61601301096
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fitting Type: Channel Corner Plate
Holes: 3
Length: 3-1/2 in.
Width: 3-1/2 in.
Material: Steel
Finish: Electro-Galvanized
Description
Channel Flat Plate Fittings: Fitting Type - Channel Corner Plate; Holes - 3; Length - in - 3-1/2; Width - in - 3-1/2; Material - Steel; Finish - Electro-Galvanized