POWER - STRUT #PS-601-EG

Channel Splice Plate Electro-Galvanized Steel

SKU: 70231650118
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fitting Type: Channel Splice Plate
Holes: 2
Length: 3-1/2 in.
Width: 1-5/8 in.
Material: Steel
Finish: Electro-Galvanized
Description
Channel Flat Plate Fittings: Fitting Type - Channel Splice Plate; Holes - 2; Length - in - 3-1/2; Width - in - 1-5/8; Material - Steel; Finish - Electro-Galvanized