Menu Search
Channel Flat Plate Fittings Channel Splice Plate Hot-Dip Galvanized Steel

EATON B-LINE SERIES #B129HDG

Channel Splice Plate Hot-Dip Galvanized Steel

SKU #78101150335
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fitting Type: Channel Splice Plate
Holes: 2
Length: 3-1/2 in.
Material: Steel
Finish: Hot Dip Galvanized

Channel Flat Plate Fittings: Fitting Type - Channel Splice Plate; Holes - 2; Length - in - 3-1/2; Material - Steel; Finish - Hot-Dip Galvanized