Menu Search

EATON B-LINE SERIES #B341GRN

Channel Splice Plate Green Epoxy Steel

SKU: 78101153322
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fitting Type: Channel Splice Plate
Holes: 4
Length: 7-1/4 in.
Width: 1-5/8 in.
Material: Steel
Finish: Green Epoxy
Description
Channel Flat Plate Fittings: Fitting Type - Channel Splice Plate; Holes - 4; Length - in - 7-1/4; Width - in - 1-5/8; Material - Steel; Finish - Green Epoxy