Menu Search
EATON B-LINE SERIES #B341ZN

Channel Splice Plate Electro-Plated Steel

SKU # 78101153323
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel Splice Plate
Holes: 4
Length: 7-1/4 in.
Width: 1-5/8 in.
Material: Steel
Finish: Electro-Plated