Menu Search

EATON B-LINE SERIES #B141ZN

Channel Splice Plate Electro-Plated Steel

SKU: 78101150443
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fitting Type: Channel Splice Plate
Holes: 3
Length: 5-3/8 in.
Width: 1-5/8 in.
Material: Steel
Finish: Electro-Plated
Description
Channel Flat Plate Fittings: Fitting Type - Channel Splice Plate; Holes - 3; Length - in - 5-3/8; Width - in - 1-5/8; Material - Steel; Finish - Electro-Plated