Menu Search
Search
EATON B-LINE SERIES #B132GRN

Channel Cross Plate Green Epoxy Steel

SKU # 78101150342
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel Cross Plate
Holes: 5
Length: 5-3/8 in.
Width: 5-3/8 in.
Material: Steel
Finish: Green Epoxy