You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #AB219

Thomas and Betts Corner Plate, 3 Holes, 3-1/2 in. L x 3-1/2 in. W, Steel, Electro-Plated

SKU # 61601326521 Manufacturer Series: 200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel Corner Plate
Holes: 3
Length: 3-1/2 in.
Width: 3-1/2 in.
Material: Steel
Finish: Electro-Plated