VERSABAR CORP #VF-1001-4

Channel End Closure Blank

SKU: 78649119104
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Channel End Closure
Opening: Blank
Channel Depth: 13/16"
Channel Gauge: 14
Material: Steel
Finish: Zinc-plated
Description
Channel End Caps: Type - Channel End Closure; Opening - Blank; Channel Depth - 13/16"; Channel Gauge - 14; Material - Steel; Finish - Zinc Plated