Channel End Cap, Blank Opening, 13/16 in. D Channel, 14 Gauge, Steel, GoldGalv

SKU: 61601312245
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Channel End Closure
Opening: Blank
Channel Depth: 7/8"
Channel Gauge: 14
Material: Steel
Finish: Gold Galvanized
Channel End Caps: Type - Channel End Closure; Opening - Blank; Channel Depth - 7/8"; Channel Gauge - 14; Material - Steel; Finish - GoldGalv; Additional Information - B1400 Channel
Additional Info: B1400 Channel