Menu Search
POWER - STRUT #PS-6153-2-WHITE

Strut Safety End Cap, Blank, 1-5/8 in. D, 14, 12 Gauge, PVC, White

SKU # 70231652174 Manufacturer Series: PS6153
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel End Safety Cap
Opening: Blank
Channel Depth: 1-5/8 in.
Channel Gauge: 14, 12
Material: PVC
Finish: White