EATON B-LINE SERIES #B825-52GRY

Channel End Safety Cap Blank

SKU: 78101104631
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Channel End Safety Cap
Opening: Blank
Channel Depth: 13/16"
Channel Gauge: 12
Material: Plastic
Finish: Gray
Description
Channel End Caps: Type - Channel End Safety Cap; Opening - Blank; Channel Depth - 13/16"; Channel Gauge - 12; Material - Plastic; Finish - Gray