Menu Search

EATON B-LINE SERIES #B825-22GRN

Channel End Safety Cap Blank

SKU: 78101104630
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Channel End Safety Cap
Opening: Blank
Channel Depth: 1-5/8"
Channel Gauge: 14, 12
Material: Plastic
Finish: Green
Description
Channel End Caps: Type - Channel End Safety Cap; Opening - Blank; Channel Depth - 1-5/8"; Channel Gauge - 14, 12; Material - Plastic; Finish - Green; Additional Information - Plastic Type: Polyurethane. Use with B22 & B24 Channel
Additional Info: Plastic Type: Polyurethane. Use with B22 & B24 Channel