Menu Search

UNISTRUT CORP #P3184P-10GR

Channel Closure Strip Steel

SKU: 78636403437
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Channel Closure Strip
Material: Steel
Finish: Perma-Green
Width: 1-5/8 in.
Length: 10 ft.
Installation: Snap-In
Description
Channel Closure Strips: Fitting Type - Channel Closure Strip; Material - Steel; Finish - Perma-Green; Channel Width - in - 1-5/8; Installation - Snap-In; Length - ft - 10