THOMAS & BETTS #S226

Wall Bracket, 6.0 in. H x 18.5 in. L, 750 lb, 1000 lb

SKU: 61601325937
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Bracket Type: Channel
Height: 6 in.
Length: 18.5 in.
Load: 750 lb, 1000 lb
Material: Hot Rolled Carbon Steel
Finish: GoldGalv/Standard
Description
T&B S226 BRACKET