Menu Search
THOMAS & BETTS #S250-18

Support Bracket, 4.62 in. H x 18.00 in. L, 550 lb, Steel, Gold Galv, 2 Holes Vertical

SKU # 61601327301
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Channel
Construction: Half-Slot Channel
Mounting Holes - vertical: 2
Height: 4.62 in.
Length: 18 in.
Load: 550 lb.
Material: Steel
Finish: Gold Galvanized

Channel Brackets: Bracket Type - Channel; Construction - Half-Slot Channel; Mounting Holes - vertical - 2; Height - 4.62"; Length - 18.00"; Load - 550 lb; Material - Steel; Finish - Gold Galv