Menu Search
Channel Brackets Channel Channel, Opening on Top
STEEL CITY #F720-6

Channel Channel, Opening on Top

SKU # 78599177941
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Bracket Type: Channel
Construction: Channel, Opening on Top
Mounting Holes - vertical: 2
Height: 4.5 in.
Length: 6 in.
Load: 600 lb.
Material: Steel
Finish: Galv-Krom