Menu Search
Search
HILTI #00286027

Channel Bracket, 11.81 in. L, 460 lb, Steel, Electro-Galvanized

SKU # 61302329493 Manufacturer Series: MQK
Bracket Type: Channel
Length: 11.81 in.
Load: 460 lb.
Material: Steel
Finish: Electro-Galvanized

Channel Brackets: Bracket Type - Channel; Length - 11.81 in.; Load - 460 lb; Material - Steel; Finish - Electro-Galvanized; Additional Information - Strut Profile: 1-5/8 in., Gauge: 12; Manufacturer Series - MQK

Additional Info: Strut Profile: 1-5/8 in., Gauge: 12