Menu Search
Search
EATON B-LINE SERIES #B596ZN

Swivel, Clevis, (3) Vertical Mounting Holes, Steel

SKU # 78101156039 Manufacturer Series: B596
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Channel
Mounting Holes - vertical: 3
Height: 2.25 in.
Length: 1.62 in.
Material: Steel
Finish: Electro-Plated Zinc

Channel Brackets: Bracket Type - Channel; Mounting Holes - vertical - 3; Height - 2.25 in.; Length - 1.62 in.; Material - Steel; Finish - Electro-Plated Zinc; Manufacturer Series - B596