Menu Search

EATON B-LINE SERIES #B174SHLZN

Channel Left-Hand Gusset

SKU: 78101151623
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Bracket Type: Channel
Construction: Left-Hand Gusset
Mounting Holes - vertical: 1
Mounting Holes - horiz: Slots
Height: 6.44 in.
Length: 24 in.
Load: 225 lb.
Material: Steel
Finish: Electro-Plated
Description
Channel Brackets: Bracket Type - Channel; Construction - Left-Hand Gusset; Mounting Holes - vertical - 1; Mounting Holes - horiz - Slots; Height - 6.44"; Length - 24.00"; Load - 225 lb; Material - Steel; Finish - Electro-Plated; Additional Information - Horizontal Holes: 13/32"x1" Slots 2"OC, 9/32" Holes 2"OC
Additional Info: Horizontal Holes: 13/32"x1" Slots 2"OC, 9/32" Holes 2"OC