Menu Search
Channel Brackets Channel Double Channel, Back to Back

EATON B-LINE SERIES #B297-24ZN

Channel Double Channel, Back to Back

SKU #78101152943
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Bracket Type: Channel
Construction: Double Channel, Back to Back
Mounting Holes - vertical: 2
Height: 6.25 in.
Length: 24 in.
Load: 835 lb.
Material: Steel
Finish: Electro-Plated