Menu Search
EATON B-LINE SERIES #B292GRN

Channel Braced Flat Bar

SKU # 78101152832 Manufacturer Series: B292
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Channel
Construction: Braced Flat Bar
Mounting Holes - vertical: 2
Mounting Holes - horiz: 4
Height: 6 in.
Length: 20.5 in.
Load: 600 lb.
Material: Steel
Finish: Green Epoxy