EATON B-LINE SERIES #B494-24ZN

Channel Braced Channel

SKU: 78101157723
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bracket Type: Channel
Construction: Braced Channel
Mounting Holes - vertical: 2
Height: 8.75 in.
Length: 24 in.
Load: 996 lb.
Finish: Zinc-plated
Description
Channel Brackets: Bracket Type - Channel; Construction - Braced Channel; Mounting Holes - vertical - 2; Height - 8.75 in.; Length - 24.00 in.; Load - 996 lb; Finish - Zinc-Plated