Menu Search
Search
EATON B-LINE SERIES #B409-12SS4

B-Line Cantilever Single Channel

SKU # 78101154930 Manufacturer Series: B409
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Cantilever
Construction: Single Channel
Height: 4.63 in.
Length: 12 in.
Load: 960 lb.
Material: Stainless Steel

Additional Info: Thickness: 2 in.