Menu Search
Search
EATON B-LINE SERIES #B297-36HDG

Cantilever Double Channel

SKU # 78101152965 Manufacturer Series: B297
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Cantilever
Construction: Double Channel
Mounting Holes - vertical: 2
Mounting Holes - horiz: 4
Height: 6.25 in.
Length: 36 in.
Load: 550 lb.
Material: Steel
Finish: Hot Dip Galvanized

Additional Info: Thickness: 3/8 in., Diameter : 9/16 in.