Menu Search
Channel Brackets Bracket, Wall Ladder, (3) Horizontal Mounting Hole

EATON B-LINE SERIES #B381ZN

Bracket, Wall Ladder, (3) Horizontal Mounting Hole

SKU #78101153743
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Bracket Type: Wall Ladder Bracket
Mounting Holes - horiz: 3
Height: 2.38 in.
Length: 7.63 in.
Finish: Zinc-plated

Channel Brackets: Bracket Type - Wall Ladder Bracket; Mounting Holes - horiz - 3; Height - 2.38 in.; Length - 7.63 in.; Finish - Zinc-Plated