You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #AN270-3

Thomas and Betts Wall Ladder Bracket, 6.38 in. H x 11.62 in. L, 199 lb, Steel, Green Epoxy, 3 Holes Horizontal

SKU # 61601326223
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Channel Mounting
Construction: Offset U-Shape
Mounting Holes - vertical: None
Mounting Holes - horiz: 3
Height: 6.38 in.
Length: 11.625 in.
Load: 199 lb.
Material: Steel
Finish: Green Epoxy