Menu Search
STEEL CITY #B-940-3

Channel Corner Brace 18-3/4

SKU # 78599175834
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel Corner Brace
Size: 18-3/4 in.
Number Holes: 2
Material: Steel
Finish: Galv-Krom