Menu Search

EATON B-LINE SERIES #SB308BYZ

Double Diagonal Brace

SKU: 79903802206
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Double Diagonal Brace
Material: Steel
Finish: Yellow Zinc
Description
Channel Braces: Fitting Type - Double Diagonal Brace; Material - Steel; Finish - Yellow Zinc ; Additional Information - Hole Diameter: 11/16 in.
Additional Info: Hole Diameter: 11/16 in.