Menu Search
Channel Braces Channel Corner Brace 13-3/8

EATON B-LINE SERIES #B261-16-5/8ZN

Channel Corner Brace 13-3/8

SKU #78101152533
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fitting Type: Channel Corner Brace
Size: 13-3/8 in.
Number Holes: 2
Material: Steel
Finish: Electro-Plated